Cynamed

Premium Metzenbaum Scissors, 5.75", Cvd


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 5.75 in.
  • Material Stainless Steel
  • Curvature Curved
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 5.75 in.

Details

Item Dissecting Scissors
Material Stainless Steel
Curvature Curved

Description

Premium Metzenbaum Scissors,5.75 In.,Cvd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.