Shop All Scissors
Cynamed
Premium Lister Bandage Scissors, 3.5"
Mfr # CYZR-0384
Zoro # G1295653
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 725 ft. Poly Tubing, 6 mil, Clear (5CPY4)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR5)
- CONTROLTEK Fabric Deposit Bag, 5.5 x 11, Vinyl, Blue, PK3 (530495)
- CLAUSS Multipurpose, Shears, Ambidextrous (10098C)
- CYNAMED EMT Medical Shears, 7.25", Red (CYZR-0062)
- CYNAMED Disposable Lab Scalpels, Size 26, 10/BX (CYZR-0037)
- CYNAMED Kilner Lab Dissecting Scissors, 4.5", TC (CYZR-0171)
- CYNAMED EMT Medical Shears, 7.25", Neon Orange (CYZR-0063)
- CYNAMED Operating Scissors, S/B, Straight, 6.5", PK3 (CYZR-0551)
- CYNAMED Dissecting Scalpel Handle No. 3 Blue (CYZR-0744)
- FISKARS 5 Microtip Scissors (194810-1014)
- Cynamed Scissors