Shop All Tweezers
Cynamed
Premium Derf Needle Holder, 4.75"
Mfr # CYZR-0417
Zoro # G1296003
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 4.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/8"R (CF136PF)
- PROTO 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (J5009MH)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.06X25)
- GEARWRENCH 21 Piece 3/8" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86521)
- CYNAMED Twin Action Decapper Pliers, 8/11 (CYZR-0107)
- CYNAMED Bending Optical Plier, #120 (CYZR-0894)
- CYNAMED Mosquito Hemostats, 5", Cvd, One Gold Ring (CYZR-0133)
- CYNAMED Professional Blackhead Remover Beauty Tw (CYZR-1101)
- CYNAMED Screw Holding Optical Plier, #113 (CYZR-0890)
- CYNAMED Premium Kelly Hemostats, 5.5", Str (CYZR-0390)
- CYNAMED Premium Baumgartner Needle Holder, 5.5" (CYZR-0415)
- Cynamed Inspection and Retrieving Tools