Shop All Small Pet Supplies
Cynamed
Pet Hair/Tick Puller, Red
Mfr # CYZR-0085
Zoro # G1291970
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Stainless Steel
- Length 5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cynamed
- MFR # CYZR-0085
- Zoro # G1291970
- Country of Origin Pakistan
- Category Small Pet Supplies
Dimensions
Length | 5 in. |
Details
Item | Pet Hair/Tick Puller,Red |
Color | Red |
Material | Stainless Steel |
Description
Pet Hair/Tick Puller,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Br Sdhm 2-1P 2P 20/20/30 (HOMT2020230CP)
- NEW FARM PRODUCTS Barbed Wire Splices (LBW5)
- LASCO FITTINGS 1 in. Insert Insert 90 deg Elbow (PV1406010)
- LOGO BRANDS Southern University Mini Size Rubber Footballl (254-93MR-3)
- CYNAMED Pet Hair/Tick Puller, Pink (CYZR-0086)
- CYNAMED Pet Stripping Knives, Wood, Standard (CYZR-0196)
- ZOO MED Zoo Med-Aquatrol Digital Aquarium Thermometer (ZM30026)
- SONGBIRD ESSENTIALS Squirrel Defeater Super Snap-On Pole Baffle (SESQ86)
- PESTELL PET - SM ANIMAL Easy Clean Pine Bedding (01300)
- MILLER MFG Metal Animal Cage Cup PINT (2347-PT)
- MILLER MFG Small Animal Feeder with Metal Bottom & Lid 5 (2332-5)
- Cynamed Small Pet Supplies