Shop All Small Pet Supplies
Cynamed
Pet Hair/Tick Puller, Purple
Mfr # CYZR-0088
Zoro # G1292129
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 5 in.
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cynamed
- MFR # CYZR-0088
- Zoro # G1292129
- Country of Origin Pakistan
- Category Small Pet Supplies
Dimensions
Length | 5 in. |
Details
Item | Pet Hair/Tick Puller,Purple |
Material | Stainless Steel |
Color | Purple |
Description
Pet Hair/Tick Puller,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Tarp, Brown, Treated Canvas (57073)
- SPECTRACIDE 3.5 lb. Granular Outdoor Only Fire Ant Killer (HG-96470)
- DARE PRODUCTS 10PK BLK Fenc Insulator (3359-10)
- HOT SHOT 2 Oz. Indoor Insect Fogger with Odor Neutralizer, 3PK (HG-96180)
- CYNAMED Pet Stripping Knives, Wood, Standard (CYZR-0196)
- CYNAMED Pet Hair/Tick Puller, Pink (CYZR-0086)
- XPOWER 3 HP, 150 CFM, 10 Amps, Variable Speed Professional Force Air Pet Dryer (B-4)
- ZILLA Jungle Mix Fir & Sphagnum Moss Reptile Bedding (100111304)
- SUPER PET - Critter Canteen Display 4 Ounce - 100079420 (275305)
- SIGNIFY Philips PHMMD32GSNOWU2 USB2.0 Snow 32GB Flash Drive; White & Grey (PHMMD32GSNOWU2)
- ZOO MED -Aquatrol Reptibark 15-30 Gallon (ZM75008)
- Cynamed Small Pet Supplies