Shop All Small Pet Supplies
Cynamed
Pet Hair/Tick Puller, Pink
Mfr # CYZR-0086
Zoro # G1292013
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in.
- Color Pink
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cynamed
- MFR # CYZR-0086
- Zoro # G1292013
- Country of Origin Pakistan
- Category Small Pet Supplies
Dimensions
Length | 5 in. |
Details
Item | Pet Hair/Tick Puller,Pink |
Color | Pink |
Material | Stainless Steel |
Description
Pet Hair/Tick Puller,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Quick Connect Nozzle, Red (85.201.055A)
- EGO Handheld Blower, 650 cfm, 180 mph, 56V, 4.2 lb (LB6500)
- AMES 6CUFT Poly Wheelbarrow (RP625)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-30X40)
- CYNAMED Pet Stripping Knives, Wood, Standard (CYZR-0196)
- FARM INNOVATORS Farm Innovators Medium Plastic Heated Pet Mat (FIHM80M)
- API API AP056Q 32 oz Stress Zyme Plus Aquarium Water Conditioner (AP056Q)
- MILLER MFG Small Animal Feeder with Metal Bottom & Lid 5 (2332-5)
- AQUEON Replacment Filter Cartridges 6Pcs Med 4.9"x (100106085)
- XPOWER Xpower SMK-3 Professional Pet Grooming Force Air Dryer Stand Mount Kit; Blue (B-SMK-3)
- 687554000000 Garden kit (Aquav1)
- Cynamed Small Pet Supplies