Shop All Small Pet Supplies
Cynamed
Pet Hair/Tick Puller, Orange
Mfr # CYZR-0084
Zoro # G1292031
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Length 5 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cynamed
- MFR # CYZR-0084
- Zoro # G1292031
- Country of Origin Pakistan
- Category Small Pet Supplies
Dimensions
Length | 5 in. |
Details
Item | Pet Hair/Tick Puller,Orange |
Color | Orange |
Material | Stainless Steel |
Description
Pet Hair/Tick Puller,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAGZONE Durawavez Nylon Outdoor Flag, California, 3 Ft. x 5 Ft. (2042051)
- STENS Ultrasonic Cleaner - Stainless Steel Tank And Housing Construction (752-100)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1-19/64 gal., Silver (FG9W3100SSBLA)
- CORE TARPS 25 ft x 45 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-25X45)
- CYNAMED Pet Stripping Knives, Wood, Standard (CYZR-0196)
- CYNAMED Pet Hair/Tick Puller, Pink (CYZR-0086)
- ZOO MED Zoo Med-Aquatrol Digital Aquarium Thermometer (ZM30026)
- MILLER MFG Urine Guard Kit 30" (2350-30)
- AQUEON Aquarium Water Changer 50 Feet 17.7"x2.7 (100106090)
- NESS Van Pet Food Container (FC25)
- ZILLA Jungle Mix Fir & Sphagnum Moss Reptile Bedding (100111305)
- Cynamed Small Pet Supplies