Shop All Small Pet Supplies
Cynamed
Pet Hair/Tick Puller, Green
Mfr # CYZR-0087
Zoro # G1292022
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 in.
- Material Stainless Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cynamed
- MFR # CYZR-0087
- Zoro # G1292022
- Country of Origin Pakistan
- Category Small Pet Supplies
Dimensions
Length | 5 in. |
Details
Item | Pet Hair/Tick Puller,Green |
Material | Stainless Steel |
Color | Green |
Description
Pet Hair/Tick Puller,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS K.C. Royals Halftime Lunch Cooler (514-55H)
- MI-T-M Pilot Valve Repair Kit (70-0228)
- SERENELIFE Portable Toilet - Outdoor & Travel Toilet, 5.3 Gal. (SLCATL320)
- TROY-BILT Riding Mower Bagger, 325 bu Capacity, Nylon, For and MTD 30 in Deck Mowers (19A30014OEM)
- CYNAMED Pet Hair/Tick Puller, Pink (CYZR-0086)
- CYNAMED Pet Stripping Knives, Wood, Standard (CYZR-0196)
- SPOT Laser Pet Toy (8640)
- XPOWER 4 HP, 150 CFM, 12 Amps, Variable Speed and Heat Brushless Professional Force Air Pet Dryer (B-8)
- MILLER MFG Miller ADP2424 Transitional Dropping Pan, Galvanized Steel (ADP2424)
- GREENIES Pill Pockt Cat Treat Chk (GREO2141)
- XPOWER 8 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-8 (8DH25)
- Cynamed Small Pet Supplies