Shop All Scissors
Cynamed
O.R.Grade Metzenbaum Scissors, 5.75" STR
Mfr # CYZR-0450
Zoro # G1296204
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.75 in.
- Material Stainless Steel
- Finish Anti-Glare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1in W (P-240P)
- BETTER OFFICE PRODUCTS Mini Stretch Wrap W/Easy Grip Handle, Self-Dispensing, 5 in x 1000 ft Per Roll, 80 Gauge, 4PK (80504)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 3", Kraft, 25/Bundle (55VH04)
- PRESSMAN Mancala Game (442606)
- CYNAMED EMT Medical Shears, 7.25", Blue (CYZR-0066)
- CYNAMED EMT Shears, 7.25", Flouride, Blue (CYZR-0075)
- CYNAMED Ridge Mapping Caliper (CYZR-0343)
- CYNAMED OR Grade Operating Scissors S/S 5.5" STR (CYZR-0438)
- CYNAMED Strabismus Dissecting Scissors, 4.5", TC (CYZR-0172)
- CYNAMED Micro Spring Scissor, Gold Handle, STR, 4.5 (CYZR-0360)
- GINGHER Scissors, 10" Large, Right Hand (220540-1003)
- Cynamed Scissors