Shop All Scissors
Cynamed
O.R.Grade Metzenbaum Scissors, 5.75" CVD
Mfr # CYZR-0451
Zoro # G1296170
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.75 in.
- Material Stainless Steel
- Finish Anti-Glare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Mechanical Hanging Scale, 127kg/280 lb. (3328410410)
- NORTECH Liquid Shutoff Gasket (N6091)
- KAPAK BY AMPAC 12" x 10" Barrier Pouch, 2.50 mil, Clear (405-24)
- ILC Replacement For EREPLACEMENTS, CF410X (CF410X)
- CYNAMED Lab Dissecting Scalpel Handle, No. 7 (CYZR-0755)
- CYNAMED EMT Shears, 7.25", Flouride, Yellow (CYZR-0073)
- CYNAMED Iris Micro Lab Scissors, 4.5", Cvd, TC (CYZR-0170)
- CYNAMED Disposable Lab Scalpels, Size 20, 10/BX (CYZR-0031)
- CYNAMED Premium Operating Scissors, S/S, 5.5" (CYZR-0365)
- CYNAMED Lab Dissecting Scalpel Handle, No. 3, PK3 (CYZR-0742)
- SUNBELT FISKARS-CUTS MORE SCISSORS 4.25" x1.62" x11" (A-B11005710)
- Cynamed Scissors