Shop All Scissors
Cynamed
OR Grade Operating Scissors S/B 4.5" STR
Mfr # CYZR-0435
Zoro # G1296091
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5 in.
- Material Stainless Steel
- Curvature Straight
- Blade Type Sharp/Blunt Blades
- Finish Anti-Glare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED O.R. Grade Kelly Scissors, 6.5" (CYZR-0449)
- MATTEL ACTION DRIVER ASST (HDL10)
- SEALER SALES Heater Terminal Assembly, complete for TEW Sealers (HTA-TEW)
- UNIVERSAL UNV63568 #97 10'' x 13'' Kraft String and Button Interoffice Envelope, 100PK (328UNV63568)
- CYNAMED Lab Dissecting Scalpel Handle, No. 4, PK3 (CYZR-0751)
- CYNAMED EMT Shears, 7.25", Red/Black Pattern (CYZR-0082)
- CYNAMED Disposable Lab Scalpels, Size 26, 10/BX (CYZR-0037)
- CYNAMED Disposable Lab Scalpels, Size 15C, 10/BX (CYZR-0029)
- CYNAMED Castroviejo Spring Scissors, 5.5", CVD, TC (CYZR-0149)
- CYNAMED Ridge Mapping Caliper (CYZR-0343)
- FISKARS SCISSOR KIDS 5""BLUNT (94307097)
- Cynamed Scissors