Shop All Tweezers
Cynamed
O.R. Grade Mayo Hegar Needle Holder 5.5"
Mfr # CYZR-0490
Zoro # G1296651
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 5 in.
- Finish Anti-Glare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Flat Pry Bar, Rocker-Head, 15 In (45001)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia., 3/4"Std (SKS-013)
- EXCELTA Tweezer, Fine, 5 in. L, SS, 1/64 in. Tip (AA-SA)
- FELO Torque Drivers, 12 pcs (10099216)
- CYNAMED O.R. Grade Olsen Hegar Needle Holder 6.5 (CYZR-0499)
- CYNAMED Kelly Hemostat, CVD, 5.5", Tit. (CYZR-0054)
- CYNAMED Ryder Micro Needle Holder, TC, 7" (CYZR-0155)
- CYNAMED O.R. Grade Mosquito Hemostats, 3.5", CVD (CYZR-0467)
- CYNAMED Premium Cervial Dilator Set (CYZR-0912)
- CYNAMED Twin Action Decapper Pliers, 8/13 (CYZR-0108)
- SUPERJOCK Stainless Tweezer- Tan (SU2837358)
- Cynamed Inspection and Retrieving Tools