Shop All Tweezers
Cynamed
O.R. Grade Kelly Hemostats, 5.5", STR
Mfr # CYZR-0470
Zoro # G1296405
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 5.5 in.
- Finish Anti-Glare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 20mm Surface 65mm 3/8 Sq. Drive (3310M-20)
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Cushion Grip, 6-Piece (66-565)
- HHIP 6 X 6 X 4 X 1-1/4" Steel Angle Plate With Back Holes (3402-2664)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 3 in L, Drive Size 1/4 in (48-32-4503)
- CYNAMED Halstead Mosquito Forcep, Strght, 5", PK5 (CYZR-0599)
- CYNAMED Premium Kelly Hemostats, 5.5", Cvd (CYZR-0391)
- CYNAMED O.R. Grade Mosquito Hemostats, 3.5", STR (CYZR-0466)
- CYNAMED Nose Pad Adjusting Optical Plier w/ Grip (CYZR-0902)
- CYNAMED Premium Derf Needle Holder, 4.75" (CYZR-0417)
- CYNAMED O.R. Grade Crile Wood Needle Holder, 6" (CYZR-0497)
- SUPERJOCK Stainless Tweezer- Tan (SU2837358)
- Cynamed Tweezers