Shop All Scissors
Cynamed
Operating Scissors, 6.5" Cvd, TC
Mfr # CYZR-0160
Zoro # G1292792
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5 in.
- Material Stainless Steel
- Finish Gold Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- SHARPIE Pen, Gel, 0.7mm, 4/PK, Black Ink/Black Barrel PK (SAN2126213)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- TOPS Bill of Lading Form, 8-1/2 x 11, PK50 (TOP3846)
- CYNAMED Lab Dissecting Scalpel Handle, No. 4, PK3 (CYZR-0751)
- CYNAMED EMT Shears, 7.25", Flouride, Green (CYZR-0074)
- CYNAMED Lab Scalpel Blades, Size 12, Box of 100 (CYZR-0004)
- CYNAMED O.R. Grade Lister Bandage Scissors, 3.5" (CYZR-0461)
- CYNAMED EMT Medical Shears, 7.25", Blue (CYZR-0066)
- CYNAMED EMT Medical Shears, 7.25", Hot Pink (CYZR-0068)
- KLEIN TOOLS Broad Blade Utility Shear (22001)
- Cynamed Scissors