Shop All Scissors
Cynamed
Operating Scissors, 5.5" Cvd, TC
Mfr # CYZR-0159
Zoro # G1292853
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in.
- Material Stainless Steel
- Finish Gold Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 48" x 48", White, 5/Bundle (SP4848W)
- ZORO SELECT Bubble Roll 24" x 300 ft., 3/16" Thickness, Clear (39UK86)
- RAVAS Rechargeable Battery Pack - For NTEP Approved Pallet Scale Truck 320-GI-NTEP (SA-BA-RAV-LI)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (32703)
- CYNAMED Disposable Lab Scalpels, Size 10, 10/BX (CYZR-0022)
- CYNAMED Castroviejo Spring Scissors, 5.5", STR, TC (CYZR-0148)
- CYNAMED EMT Shears, 7.25", Flouride, Blue (CYZR-0075)
- CYNAMED Micro Spring Scissor, Gold Handle, STR, 4.5 (CYZR-0360)
- CYNAMED Lab Scalpel Blades, Size 20, Box of 100 (CYZR-0010)
- CYNAMED Lab Scalpel Blades, Size 14, Box of 100 (CYZR-0006)
- GENERAC Generac Power Systems 259626 100 ft. Blue Trimmer Cord (259626)
- Cynamed Scissors