Shop All Tweezers
Cynamed
Olsen Hegar Needle Holder, 6.5", TC
Mfr # CYZR-0185
Zoro # G1292950
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 6.5 in.
- Finish Gold Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4" Cross Slide Drill Press Vise (11694)
- CRESCENT 3/8 in. drive S SAE 12 Point Socket Wrench Set 11 pc (CSWS11S)
- MILWAUKEE TOOL 9" Wheel Guard (49-12-0020)
- FREUD Flush Trim Router Bit, 3/8" Cutting Dia. (42-100)
- CYNAMED Mayo Hegar Needle Holder, 10" Thick Jaws (CYZR-0655)
- CYNAMED O.R. Grade Mosquito Hemostats, 3.5", STR (CYZR-0466)
- CYNAMED Double Action Nut Optical Plier w/ Grip (CYZR-0899)
- CYNAMED O.R. Grade Olsen Hegar Needle Holder 6.5 (CYZR-0499)
- CYNAMED O.R. Grade Kelly Hemostats, 5.5", STR (CYZR-0470)
- CYNAMED Halstead Mosquito Forcep, Strght, 5", PK5 (CYZR-0599)
- UNITED SCIENTIFIC Metal Tweezers (UNTWZR-M)
- Cynamed Tweezers