Cynamed

Non Stick Trauma Shears -Safety Scissors


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Length 7.25 in.
  • Material Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 7.25 in.

Details

Color Black
Item Cynamed Medical Flouride Shears, 7.25", Black
Material Stainless Steel

Description

Non Stick Trauma Shears -Safety Scissors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.