Shop All Scissors
Cynamed
New Dissecting Hook, 6.25"
Mfr # CYZR-0769
Zoro # G1298155
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HEAVY DUTY MOVING PADS POLYESTER/COTTON, PK12 (QPC-7280-VP-12PK)
- UNITED SCIENTIFIC Laser Pointer, Green (GLP006)
- DECKER TAPE PRODUCTS Label, DL3102, DO NOT DOUBLE STACK, 3" X 10" (DL3102)
- ZORO SELECT Foam Pouch, GP, 12" L, 15" W, PK150 (56KZ91)
- CYNAMED Lab Dissecting Scalpel Handle, No. 7 (CYZR-0755)
- CYNAMED Hemostat with Scissors, 6.5", Gold Rings (CYZR-0129)
- CYNAMED Disposable Lab Scalpels, Size 12, 10/BX (CYZR-0025)
- CYNAMED O.R.Grade Metzenbaum Scissors, 7", CVD (CYZR-0453)
- CYNAMED Wax Carving Tool Set, 10pc (CYZR-0348)
- CYNAMED EMT Medical Shears, 7.25", Neon Orange (CYZR-0063)
- WESTCOTT Scissors, 9" Straight Shears (10573)
- Cynamed Scissors