Shop All Lab Clamps & Straps
Cynamed
Multi Color Rainbow Mosquito Hemostat Fo
Mfr # CYZR-1014
Zoro # G300422707
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in.
- Material Stainless Steel
- Color Multi-Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cynamed
- MFR # CYZR-1014
- Zoro # G300422707
- Country of Origin Pakistan
- Category Lab Clamps & Straps
Dimensions
Length | 5 in. |
Details
Material | Stainless Steel |
Color | Multi-Color |
Item | Multi Color Rainbow Mosquito Hemostat Fo |
Description
Multi Color Rainbow Mosquito Hemostat Fo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506995-0004)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, White (HS15994E)
- AQUAPHOENIX SCIENTIFIC Total Hardness Kit, 2 Or 10 Ppm/25 mL (TK3055-Z)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- SYNTHWARE THREE FINGER DOUBLE ADJUST-ABLE CLAMP (SMALL), 154mm (W192203)
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glasswar, PK 10 (CLJP24-PK/10)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-JUMBOS)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 250-1000mL (HS8881B)
- UNITED Laboratory Jack Set, Steel, 26cm, Rod (LBJSET)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Silicone C (CLSIL2)
- UNITED Double Burette Clamp, 10in, Aluminum, Slves (CLBURDD)
- Cynamed Lab Clamps & Straps