Shop All Lab Clamps & Straps
Cynamed
Multi Color Rainbow Mosquito Hemostat Fo
Mfr # CYZR-1013
Zoro # G200422753
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in.
- Material Stainless Steel
- Color Multi-Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cynamed
- MFR # CYZR-1013
- Zoro # G200422753
- Country of Origin Pakistan
- Category Lab Clamps & Straps
Dimensions
Length | 5 in. |
Details
Material | Stainless Steel |
Color | Multi-Color |
Item | Multi Color Rainbow Mosquito Hemostat Fo |
Description
Multi Color Rainbow Mosquito Hemostat Fo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-1050)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- UNITED SCIENTIFIC Brownlee Electrolysis Apparatus (BEA001)
- CYNAMED Multi Color Rainbow Mosquito Hemostat Fo (CYZR-1014)
- OHAUS Clamp, Stainless Steel (CLR-RODS030)
- OHAUS Clamp, Aluminum, 132 lb. Max. Capacity (CLR-LBLFTA015)
- OHAUS Gas Cylinder Bench Clamp, 6-1/4" H (CLR-711)
- OHAUS Clamp, Nickel Plated Zinc, 5.75" L (CLM-FIXED3DZM)
- OHAUS Clamp, Nickel Plated Zinc, 6.26" L (CLS-THMSWZ)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- Cynamed Lab Clamps & Straps