Shop All Lab Clamps & Straps
Cynamed
Multi Color Rainbow Hemostats with Sciss
Mfr # CYZR-1093
Zoro # G600422780
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5 in.
- Material Stainless Steel
- Color Multi-Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cynamed
- MFR # CYZR-1093
- Zoro # G600422780
- Country of Origin Pakistan
- Category Lab Clamps & Straps
Dimensions
Length | 7.5 in. |
Details
Material | Stainless Steel |
Color | Multi-Color |
Item | Needle Holder |
Description
Multi Color Rainbow Hemostats with Sciss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC PCR 8-strip flat caps, PP, natural, no tubes PK (PCR-02FC)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- WHEATON Pipette Filler, 10mL (W835146)
- CYNAMED Multi Color Rainbow Mosquito Hemostat Fo (CYZR-1014)
- UNITED SCIENTIFIC Extension Clamp, With Rod, Silicone Coat (ECSIL1)
- UNITED SCIENTIFIC Heavy Duty Extension Clamp, 3-Prong, Med (CLHD02)
- SP BEL-ART Polypropylene Clip for 3.2 to 11mm, PK3 (F18241-0000)
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glassware (CLJP24)
- OHAUS Clamp, Aluminum, 176 lb. Max. Capacity (CLR-LBLFTA020)
- OHAUS Inoculating Turntable, 4-1/2" dia. (CLN-INOTTS)
- Cynamed Lab Stands & Supports