Shop All Desiccators
Cynamed
Micro Dissecting Scissors, 4.5", Str, On
Mfr # CYZR-918
Zoro # G8143425
product price: $7.59
/ea
Sold in multiples of 12 for $91.08
$91.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cynamed
- MFR # CYZR-918
- Zoro # G8143425
- Country of Origin Pakistan
- Category Desiccators
Details
Item | Micro Dissecting Scissors, 4.5", STR, On |
Description
Micro Dissecting Scissors, 4.5 In., STR, On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- OAKTON Immersion Temp Probe, 32 to 212 Deg F (WD-35613-05)
- HEATHROW SCIENTIFIC Tube Rack, 12-1/4"x4-1/4 (120817)
- SPX / APV Homogenizer Plunger Packing 2.5625" X 1.9375" X 0.166", PK12 (J504009)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 240mm (5YHT6)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Amber, I.D. 300mm (5YHV5)
- BEL-ART Bel-Art Secador 3.0 Auto-Desiccator Cabinet, 120V, 1.6 Cu. Ft., Clear (F42073-1115)
- UNITED Desiccator, Vacuum, Clear Base, 12" (55217)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- Cynamed Desiccation & Evaporation