Shop All Scissors
Cynamed
Metzenbaum Scissors, 7", Str, TC
Mfr # CYZR-0167
Zoro # G1292829
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 7 in.
- Finish Gold Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Paper Mate SharpWriter #2 0.7 mm Mechanical Pencil 5 pk, 5PK (3037631PP)
- CANON Cartridge 118 Magenta Toner Cartridge 2.9K YLD (2660B001)
- START INTERNATIONAL Geared Motor, 12V DC, 45 RPM (ELE-031-01)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 9" x 6", Kraft, 25/Bundle (55VG77)
- CYNAMED Lab Dissecting Scalpel Handle, No. 4, PK3 (CYZR-0751)
- CYNAMED Lab Scalpel Handle with Graduation, #3 (CYZR-0745)
- CYNAMED Disposable Lab Scalpels, Size 10, 10/BX (CYZR-0022)
- CYNAMED Operating Scissors, S/S, Straight, 4.5", PK3 (CYZR-0547)
- CYNAMED Ridge Mapping Caliper (CYZR-0343)
- CYNAMED Lab Scalpel Blades, Size 24, Box of 100 (CYZR-0014)
- KLEIN TOOLS Embroidery Scissor with Large Ring, 4-Inch (G404LR)
- Cynamed Scissors