Shop All Scissors
Cynamed
Metzenbaum Scissors, 7", CVD, Tit.
Mfr # CYZR-0060
Zoro # G1291925
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-Color
- Material Stainless Steel
- Length 7 in.
- Finish Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Thermal Print Thermal Paper 3 1/8" x 230 ft, PK50 (25346)
- SAFCO Roll File, 20 Compartments, Mobile (3091)
- AVERY DENNISON Label, 1.25"Round, LightBlue, PK400 (05496)
- MMF INDUSTRIES COINTAINER, Currency Straps, Violet, $2,000 In $20 Bills, 1000 Bands/pack (402000)
- CYNAMED Disposable Lab Scalpels, Size 22, 10/BX (CYZR-0033)
- CYNAMED Disposable Lab Scalpels, Size 12, 10/BX (CYZR-0025)
- CYNAMED Lab Dissecting Scalpel Handle, No. 4, PK3 (CYZR-0751)
- CYNAMED Iris Micro Lab Scissors, 4.5", Cvd, TC (CYZR-0170)
- CYNAMED Lab Scalpel Blades, Size 22, Box of 100 (CYZR-0012)
- CYNAMED Micro Sprng Scissor, Gold Hand, Angled, 4.5 (CYZR-0362)
- CRESCENT WISS 10" Wide Blade Bent Handle Industrial Shears (W20W)
- Cynamed Scissors