Shop All Scissors
Cynamed
Metzenbaum Scissors, 5.75", CVD, Tit.
Mfr # CYZR-0058
Zoro # G1291724
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-Color
- Length 5.75 in.
- Material Stainless Steel
- Finish Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UFLEX RED50)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Yellow (TZe631)
- OXFORD Two Pocket Folder, Leather, PK25 (57509)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96875)
- CYNAMED Premium Advanced Dissection Kit (CYZR-0544)
- CYNAMED Micro Spring Scissor, Gold Handle, STR, 4.5 (CYZR-0360)
- CYNAMED EMT Shears, 7.25", Flouride, Green (CYZR-0074)
- CYNAMED O.R. Grade Scalpel Handle #3, 4.75" (CYZR-0524)
- CYNAMED Disposable Lab Scalpels, Size 12, 10/BX (CYZR-0025)
- CYNAMED Lab Scalpel Blades, Size 12, Box of 100 (CYZR-0004)
- COGHLANS Silver Folding Scissors 5-3/16 in. H X 2-7/16 in. W X 0.375 in. L 1 pk (7600)
- Cynamed Scissors