Shop All Tweezers
Cynamed
Mayo Hegar Needle Holder, 7", TC
Mfr # CYZR-0178
Zoro # G1293142
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 7 in.
- Finish Gold Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 9 in. Hook and Loop Backup Pad for 7800 Sander, 5PK (TP03292)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65569GRA)
- TEKTON 17 mm Flat End Hex L-Key (KLX22170)
- POWERWELD F-Clamp, 20" (F-1200-20)
- CYNAMED Halstead Mosquito Forcep, Strght, 5", PK5 (CYZR-0599)
- CYNAMED Premium Olsen Hegar Needle Holder, 5.5" (CYZR-0418)
- CYNAMED O.R. Grade Crile Wood Needle Holder, 6" (CYZR-0497)
- CYNAMED Ryder Micro Needle Holder, TC, 7" (CYZR-0155)
- CYNAMED O.R. Grade Olsen Hegar Needle Holder 6.5 (CYZR-0499)
- CYNAMED Screw Holding Optical Plier, #113 (CYZR-0890)
- PROSKIT ESD Safe Tweezers, Curved Tip (900-264)
- Cynamed Inspection and Retrieving Tools