Shop All Tweezers
Cynamed
Mayo Hegar Needle Holder, 6", TC
Mfr # CYZR-0176
Zoro # G1292923
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 6 in.
- Finish Gold Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Arc Punch, 39mm (570039)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 2 In (35260)
- BON TOOL Resin Float, Square End 18" X 3 1/2" Comfort Grip Handle (22-457)
- BOSTITCH FILE HANDLE YELLOW (22-311)
- CYNAMED Premium Van Buren Dilator Set (CYZR-0908)
- CYNAMED Micro Tissue Fine Curved Tip Forcep, #16 (CYZR-0138)
- CYNAMED Allis Tissue Forcep, 6", 4x5, One Gold Ring (CYZR-0134)
- CYNAMED Halstead Mosquito Forcep, Strght, 5", PK5 (CYZR-0599)
- CYNAMED Premium Kelly Hemostats, 5.5", Cvd (CYZR-0391)
- CYNAMED Olsen Hegar Needle Holder, 5.5", TC (CYZR-0184)
- KNIPEX Precision Tweezers ESD, Straight Tip (92 58 74 ESD)
- Cynamed Inspection and Retrieving Tools