Shop All Tweezers
Cynamed
Mayo Hegar Needle Holder, 10", TC
Mfr # CYZR-0180
Zoro # G1293133
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 10 in.
- Finish Gold Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Guard, Lower (388432-00)
- PROSKIT Nick, free Fiber Optic Stripper (200-047)
- STARRETT Surface Plate Cover, Black Vinyl, 24x24 In (83024)
- JONES STEPHENS Tongue and Groove Plier, 12", 440 (J40404)
- CYNAMED Guild Wide Jaw Angling Optical Plier (CYZR-0887)
- CYNAMED Twin Action Decapper Pliers, 11/20 (CYZR-0110)
- CYNAMED Premium Derf Needle Holder, 4.75" (CYZR-0417)
- CYNAMED Halstead Mosquito Forcep, Strght, 5", PK5 (CYZR-0599)
- CYNAMED Castroviejo Needle Holder, 5.5", CVD, TC (CYZR-0151)
- CYNAMED Mayo Hegar Needle Holder, 5.5", Thick, PK3 (CYZR-0651)
- KNIPEX Positioning, 4 3/4" Stainless Steel Posi (92 16 01 ESD)
- Cynamed Tweezers