Shop All Scissors
Cynamed
Mayo Dissecting Scissors, Cvd, 5.75", TC
Mfr # CYZR-0162
Zoro # G1292783
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in.
- Material Stainless Steel
- Finish Gold Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Green, 1000/Case (G12031B)
- C-LINE PRODUCTS Classroom Connector Folders, Yellow, PK25 (32006)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (5CNF9)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8180G)
- CYNAMED Surgical Scalpel Blades, Size 11,100/BX (CYZR-0018)
- CYNAMED Lab Scalpel Blades, Size 20, Box of 100 (CYZR-0010)
- CYNAMED Lab Scalpel Blades, Size 11, Box of 100 (CYZR-0003)
- CYNAMED Castroviejo Spring Scissors, 5.5", STR, TC (CYZR-0148)
- CYNAMED Strabismus Dissecting Scissors, 4.5", TC (CYZR-0172)
- CYNAMED Lab Scalpel Blades, Size 14, Box of 100 (CYZR-0006)
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- Cynamed Scissors