Shop All Scissors
Cynamed
Lister Bandage Scissors, 7.25", Titanium
Mfr # CYZR-0046
Zoro # G1291569
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-Color
- Tip Shape Blunt/Probe
- Material Stainless Steel
- Length 7.25 in.
- Finish Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Sicurix Vinyl Badge Holder, 4 x 3, Clear, PK50 (BAU67830)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- ZORO SELECT 12-1/2" x 8-1/2" x 13-1/2" Reusable Shopping Bags, 1.85 mil, Black (5CPE7)
- PARTNERS BRAND Deluxe Poly Strapping Sealer, 5/8", Silver, 1/Each (PST4058)
- CYNAMED Castroviejo Spring Scissors, 5.5", STR, TC (CYZR-0148)
- CYNAMED O.R. Grade Lister Bandage Scissors, 3.5" (CYZR-0461)
- CYNAMED Dandy Bura Hook, 8" (CYZR-0810)
- CYNAMED Disposable Lab Scalpels, Size 10A, 10/BX (CYZR-0023)
- CYNAMED Premium Mayo Dissecting Scissor, 6.75, Str (CYZR-0372)
- CYNAMED Professional Hair Barber Cutting Scissor (CYZR-992)
- VON KLAUS 5.5in (14cm) Littauer Stitch Scissors, German Grade (VK114-0614)
- Cynamed Scissors