Shop All Scissors
Cynamed
Lister Bandage Scissors, 7.25", Multicol
Mfr # CYZR-907
Zoro # G8143373
product price: $12.39
/ea
Sold in multiples of 12 for $148.68
$148.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-Color
- Tip Shape Blunt/Probe
- Material Stainless Steel
- Length 7.25 in.
- Finish Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7.25 in. |
Details
Color | Multi-Color |
Tip Shape | Blunt/Probe |
Item | Rainbow Bandage Scissors with Large Rings |
Material | Stainless Steel |
Finish | Polish |
Description
Lister Bandage Scissors, 7.25 In., Multicol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Toner Cartridge, 45000 Page-Yield, Black, Max. Page Yield: 25, 000 (52D1H0L)
- THE PUPPET CO Puppet Buddies, Labrador, Yellow (PC004618)
- DIXON TICONDEROGA Dixon, China Marker, White, 12PK (00092)
- SMEAD Report Cover, Press Guard, Top Bound, 3" Cap, 11"x17", BK (SMD81178)
- CYNAMED Lab Scalpel Blades, Size 24, Box of 100 (CYZR-0014)
- CYNAMED Premium Operating Scissors, S/S, 5.5" (CYZR-0365)
- CYNAMED Disposable Lab Scalpels, Size 10, 10/BX (CYZR-0022)
- CYNAMED Goldman Fox Scissors -Precision Dissecti (CYZR-1016)
- CYNAMED EMT Medical Shears, 7.25", Red (CYZR-0062)
- CYNAMED Disposable Lab Scalpels, Size 15C, 10/BX (CYZR-0029)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18686)
- Cynamed Scissors