Shop All Scissors
Cynamed
Lister Bandage Scissors, 5.5", Titanium
Mfr # CYZR-0045
Zoro # G1291575
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-Color
- Tip Shape Blunt/Probe
- Material Stainless Steel
- Length 5.5 in.
- Finish Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Copier Paper, 8-1/2in.x 11in., PK5000 (UNV20030)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (97455G)
- ZORO SELECT ECT32 20 x 20 x 12 RSC, 20x20x12 in (60YP90)
- CYNAMED Dissecting Scalpel Handle No. 3 Gold (CYZR-0746)
- CYNAMED Kilner Lab Dissecting Scissors, 4.5", TC (CYZR-0171)
- CYNAMED First Aid Finger Ring Cutters, 6" (CYZR-0596)
- CYNAMED EMT Medical Shears, 7.25", Hot Pink (CYZR-0068)
- CYNAMED OR Grade Micro Friedman Bone Rongeur, 5.5 (CYZR-0318)
- CYNAMED Disposable Lab Scalpels, Size 15, 10/BX (CYZR-0028)
- CLAUSS Multipurpose, Shears, Straight, 6-1/4 In. L (33303)
- Cynamed Scissors