Shop All Scissors
Cynamed
Lab Dissecting Scissors, 5.5", Yellow
Mfr # CYZR-0093
Zoro # G1292065
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Stainless Steel
- Length 5.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C748)
- WITE-OUT Pen, Correction, Shk and Squeez, PK12 (WOSQP11BX)
- ZORO SELECT Steel Strapping, 20 mil, 300 ft. L (3CTV1)
- QUALARC Lewiston Mailbox only (no address plates) (LM-BL)
- CYNAMED Lab Scalpel Blades, Size 11, Box of 100 (CYZR-0003)
- CYNAMED Castroviejo Spring Scissors, 5.5", CVD, TC (CYZR-0149)
- CYNAMED Trauma Medical Shears, 7.25" Titanium (CYZR-0055)
- CYNAMED First Aid Finger Ring Cutters, 6" (CYZR-0596)
- CYNAMED EMT Medical Shears, 7.25", Green (CYZR-0065)
- CYNAMED Operating Scissors, S/S, Curved, 4.5", PK3 (CYZR-0556)
- CLAUSS Shears, Bent, 9 In. L, Stainless Steel (18170)
- Cynamed Scissors