Shop All Scissors
Cynamed
Lab Dissecting Scissors, 5.5", Green
Mfr # CYZR-0092
Zoro # G1292135
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 5.5 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 4" x 6", Multiple, 500/Roll (DL1560)
- ARCHITECTURAL MAILBOXES Winston Post Mount Mailbox Rubbed Bronze (8830RZ-10)
- GLOBAL INDUSTRIAL #0 Self Seal Poly Mailers, 6W x 9L, White, 1000PK (412536)
- SOUTHWORTH CO Southworth JD18C Connoisseur Exceptional Business Paper White 32lb Letter 250 per Box (JD18C)
- CYNAMED Lab Scalpel Blades, Size 10, Box of 100 (CYZR-0001)
- CYNAMED Premium Metzenbaum Scissors, 5.75", Cvd (CYZR-0375)
- CYNAMED Disposable Lab Scalpels, Size 10A, 10/BX (CYZR-0023)
- CYNAMED Lab Scalpel Blades, Size 24, Box of 100 (CYZR-0014)
- CYNAMED Dissecting Scalpel Handle No. 3 Gold (CYZR-0746)
- CYNAMED Castroviejo Spring Scissors, 5.5", STR, TC (CYZR-0148)
- CLAUSS Multipurpose, Shears, Straight, 7-3/4 In. L (11113)
- Cynamed Scissors