Shop All Scissors
Cynamed
Lab Dissecting Scissors, 5.5", Burgundy
Mfr # CYZR-0094
Zoro # G1292083
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 5.5 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-8)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack, Pk50 (16U969)
- PENDAFLEX Employee/Personnel File Folder, Blue (PFXSER1BL)
- 3M Pack Tape Ss Clr 38.2Yd (3450S-RD)
- CYNAMED Lab Scalpel Blades, Size 20, Box of 100 (CYZR-0010)
- CYNAMED Kilner Lab Dissecting Scissors, 4.5", TC (CYZR-0171)
- CYNAMED O.R. Grade Scalpel Handle #7, 6.75" (CYZR-0526)
- CYNAMED Non Stick Trauma Shears -Safety Scissors (CYZR-1012)
- CYNAMED Goldman Fox Scissors -Precision Dissecti (CYZR-1015)
- CYNAMED Disposable Lab Scalpels, Size 20, 10/BX (CYZR-0031)
- BETA Hand Nibbler (011200101)
- Cynamed Scissors