Shop All Scissors
Cynamed
Lab Dissecting Scissors, 5.5", Blue
Mfr # CYZR-0091
Zoro # G1292092
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Stainless Steel
- Length 5.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6 in., Red, PK25 (PMR-763)
- BOSTITCH Staples, Chslpnt, 13/16", 1000 (STCR130XHC)
- MAIL BOSS Mail Boss 7121 In-Ground 43 in. Steel Mail Box Post Black (7121)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 200)
- CYNAMED Lab Scalpel Blades, Size 10, Box of 100 (CYZR-0001)
- CYNAMED Lab Dissecting Scalpel Handle, No. 4, PK3 (CYZR-0751)
- CYNAMED OR Grade Micro Friedman Bone Rongeur, 5.5 (CYZR-0318)
- CYNAMED Disposable Lab Scalpels, Size 10A, 10/BX (CYZR-0023)
- CYNAMED Disposable Lab Scalpels, Size 21, 10/BX (CYZR-0032)
- CYNAMED Micro Spring Scissors, TC, 4.5", CVD (CYZR-0147)
- HERITAGE Carpet Napping Shear, Curved Handle, Left , 7-7/8" (GP717CL)
- Cynamed Scissors