Shop All Tweezers
Cynamed
Kelly Hemostat, CVD, 5.5", Tit.
Mfr # CYZR-0054
Zoro # G1291812
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Multi-Color
- Length 5.5 in.
- Curvature Curved
- Finish Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON HUB 2-1/2IN (ARP00007CH25)
- MILWAUKEE TOOL 21mm Metric Combination Wrench (45-96-9521)
- ROTOZIP Drywall Bit, 1/8" dia., 2-3/8" L, PK16 (ZB16)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54767)
- CYNAMED Bending Optical Plier, #120 (CYZR-0894)
- CYNAMED Premium Bakes Rosebud Dilator Set (CYZR-0910)
- CYNAMED O.R. Grade Olsen Hegar Needle Holder 6.5 (CYZR-0499)
- CYNAMED Kelly Hemostat, STR, 5.5", Tit. (CYZR-0053)
- CYNAMED Allis Tissue Forcep, 6", 4x5, One Gold Ring (CYZR-0134)
- CYNAMED Double Nylon Jaw Optical Plier with Grip (CYZR-0898)
- AVEN Tweezers, Self Locking 6-1/2" (18419)
- Cynamed Tweezers