Shop All Scissors
Cynamed
Joseph Dissecting Hook, 6", 2-Prong
Mfr # CYZR-0774
Zoro # G1298252
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Cont. Roll, 2.25X3, Lw (DYM30270)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- BETTER OFFICE PRODUCTS Sliding Bar Clear Rpt Covers, White Slider Bars, Durable 5 Mil Poly Thickness, Letter Size, 50PK (75350)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNG1)
- CYNAMED Operating Scissors, S/S, Straight, 4.5", PK3 (CYZR-0547)
- CYNAMED Operating Scissors, S/B, Straight, 6.5", PK3 (CYZR-0551)
- CYNAMED First Aid Finger Ring Cutters, 6" (CYZR-0596)
- CYNAMED EMT Medical Shears, 7.25", Hot Pink (CYZR-0068)
- CYNAMED Lab Scalpel Blades, Size 20, Box of 100 (CYZR-0010)
- CYNAMED Disposable Lab Scalpels, Size 11, 10/BX (CYZR-0024)
- CYNAMED Non Stick Trauma Shears -Safety Scissors (CYZR-1012)
- Cynamed Scissors