Shop All Scissors
Cynamed
Hemostat with Scissors, 6.5", Gold Rings
Mfr # CYZR-0129
Zoro # G1292521
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 6.5 in.
- Finish Gold Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Recycled Plastic Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Cobalt (21582)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Red (TZe451)
- MEASURETEK Digital Compact Bench Scale 6kg/15 lb. Capacity (12R983)
- UNIVERSAL ONE 24"x36" Magnetic Porcelain Dry Erase Board (UNVCR0601850)
- CYNAMED Operating Scissors, S/S, Straight, 4.5", PK3 (CYZR-0547)
- CYNAMED Castroviejo Spring Scissors, 5.5", CVD, TC (CYZR-0149)
- CYNAMED EMT Shears, 7.25", Flouride, Blue (CYZR-0075)
- CYNAMED Stevens-Tenotomy Scissor, Strght, 4.5", PK3 (CYZR-0578)
- CYNAMED Micro Spring Dissecting Scissor Set of 6 (CYZR-0359)
- CYNAMED Lab Scalpel Blades, Size 14, Box of 100 (CYZR-0006)
- 3M COMMERCIAL Scissors, Precision, 8" (1448)
- Cynamed Scissors