Shop All Scissors
Cynamed
Frazier Dissecting Hook, 5"
Mfr # CYZR-0770
Zoro # G1298149
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 (UNV12213)
- SCHOOL SMART CLIPBOARD MASONITE 15IN X 20IN WITH 6IN CLIP - (1442103)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (20686)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Opaque PK (ICX94190068)
- CYNAMED Eye Glasses Optician Tool Kit with Case (CYZR-0905)
- CYNAMED Micro Sprng Scissor, Gold Hand, Angled, 4.5 (CYZR-0362)
- CYNAMED Premium Mayo Dissecting Scissor, 6.75, Str (CYZR-0372)
- CYNAMED Lister Bandage Scissors, 3.5", Titanium (CYZR-0043)
- CYNAMED EMT Medical Shears, 7.25", Hot Pink (CYZR-0068)
- CYNAMED Lab Scalpel Handle with Graduation, #3 (CYZR-0745)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18343)
- Cynamed Scissors