Shop All Scissors
Cynamed
EMT Shears, 7.25", Flouride, White
Mfr # CYZR-0080
Zoro # G1291961
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 7.25 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® Precise V5RT Retractable Roller Ball Pen, Black Ink, .5mm, Dozen (26062)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Yellow, 400/Case (LL175YE)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- CYNAMED Stevens-Tenotomy Scissor, Strght, 4.5", PK3 (CYZR-0578)
- CYNAMED Lab Dissecting Scalpel Handle, No. 7 (CYZR-0755)
- CYNAMED Dissecting Scalpel Handle No. 3 Purple (CYZR-0749)
- CYNAMED Dissecting Scalpel Handle No. 3 Pink (CYZR-0748)
- CYNAMED Premium Operating Scissors, S/S, 5.5" (CYZR-0365)
- CYNAMED Castroviejo Spring Scissors, 5.5", STR, TC (CYZR-0148)
- CYNAMED Disposable Lab Scalpels, Size 25, 10/BX (CYZR-0036)
- Cynamed Scissors