Shop All Scissors
Cynamed
EMT Shears, 7.25", Flouride, Teal
Mfr # CYZR-0076
Zoro # G1291882
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Material Stainless Steel
- Length 7.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Stick Permanent Pen, Fine 0.5 mm, Black PK12 (1742663)
- INTEGRA Tape, Correction, White, PK12 (60032BX)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS 35M)
- SALSBURY INDUSTRIES Standard Pedestal, Gray, Powder Coated, Bolt, 3, 4 (3385GRY)
- CYNAMED Premium Operating Scissors, S/B, 5.5" (CYZR-0363)
- CYNAMED EMT Shears, 7.25", Flouride, Yellow (CYZR-0073)
- CYNAMED Castroviejo Spring Scissors, 5.5", CVD, TC (CYZR-0149)
- CYNAMED OR Grade Operating Scissors S/S 5.5" STR (CYZR-0438)
- CYNAMED Lab Scalpel Blades, Size 22, Box of 100 (CYZR-0012)
- CYNAMED Disposable Lab Scalpels, Size 21, 10/BX (CYZR-0032)
- SCHOOL SMART Blunt Tip Kids Scissors, 5 Inches (084837)
- Cynamed Scissors