Shop All Scissors
Cynamed
EMT Shears, 7.25", Flouride, Purple
Mfr # CYZR-0077
Zoro # G1291943
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Length 7.25 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LITER Pen-Style Highlighters, Assorted Colors, Smear Safe, Nontoxic (7170923565)
- CHENILLE KRAFT Chenille Kraft® Wood Jumbo Craft Sticks, Natural, 500/Box (377601)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 20"L, 0.07" Thick, Kraft, 24/Pack (P3020K)
- CRESTLINE PRODUCTS 36 x 48 Wood Framed Cork Board (10417)
- CYNAMED EMT Medical Shears, 7.25", Hot Pink (CYZR-0068)
- CYNAMED Premium Operating Scissors, S/S, 5.5" (CYZR-0365)
- CYNAMED O.R.Grade Metzenbaum Scissors, 7", CVD (CYZR-0453)
- CYNAMED EMT Shears, 7.25", Flouride, Yellow (CYZR-0073)
- CYNAMED Disposable Lab Scalpels, Size 10, 10/BX (CYZR-0022)
- CYNAMED EMT Medical Shears, 7.25", Neon Orange (CYZR-0063)
- ARMADA ART Armada Art B661 Snippy Easy Spring Loop Scissors - Pack of 12 (B661)
- Cynamed Scissors