Shop All Scissors
Cynamed
EMT Shears, 7.25", Flouride, Orange
Mfr # CYZR-0072
Zoro # G1291864
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Length 7.25 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEO Mini Fish Erasers - Pack of 144 (CE1631115)
- LABELMASTER Not Air Eligible Label, 4"x4", Pk500 (IL181)
- XSTAMPER Refill Ink, for ClassiX pre-inked stamps, 2 oz Bottle, Black (XST40712)
- QUALARC Column Mount Mailbox w/"Decorative Fleur De Lis Logo", Bronze (MAN-1402-BZ)
- CYNAMED Castroviejo Spring Scissors, 5.5", STR, TC (CYZR-0148)
- CYNAMED Stevens-Tenotomy Scissor, Strght, 4.5", PK3 (CYZR-0578)
- CYNAMED Ridge Mapping Caliper (CYZR-0343)
- CYNAMED Disposable Lab Scalpels, Size 15, 10/BX (CYZR-0028)
- CYNAMED Lab Scalpel Blades, Size 20, Box of 100 (CYZR-0010)
- CYNAMED Operating Scissors, S/S, Straight, 4.5", PK3 (CYZR-0547)
- CHEF CRAFT CORPORATI Chef Craft Stainless Steel Kitchen Scissors 1 pc (21212)
- Cynamed Scissors