Shop All Scissors
Cynamed
EMT Shears, 7.25", Flouride, Military
Mfr # CYZR-0081
Zoro # G1292059
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Military
- Length 7.25 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Black Insulated Staples, 300-Pack (5/16" x 5/16") (591189BL)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, White (23078)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- ZORO SELECT Shipping Box, 20x14x14 in (55NM95)
- CYNAMED EMT Medical Shears, 7.25", Neon Orange (CYZR-0063)
- CYNAMED EMT Medical Shears, 7.25", Green (CYZR-0065)
- CYNAMED Surgical Scalpel Blades, Size 11,100/BX (CYZR-0018)
- CYNAMED Non Stick Trauma Shears -Safety Scissors (CYZR-1012)
- CYNAMED Trauma Medical Shears, 7.25" Titanium (CYZR-0055)
- CYNAMED Operating Scissors, S/S, Straight, 4.5", PK3 (CYZR-0547)
- KLEIN TOOLS Bent Trimmer, 11-1/4-Inch (23011)
- Cynamed Scissors