Shop All Scissors
Cynamed
EMT Shears, 7.25", Flouride, Green
Mfr # CYZR-0074
Zoro # G1291891
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Stainless Steel
- Length 7.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VCI Paper, Brown, 36 In. W, 600 ft. L (5VFY5)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 10", Kraft, 15/Bundle (22XL33)
- ZORO SELECT Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000 (39UK69)
- PARTNERS BRAND Corrugated Layer Pads, 7 7/8" x 7 7/8", Kraft, 100/Bundle (SP77)
- CYNAMED Disposable Lab Scalpels, Size 26, 10/BX (CYZR-0037)
- CYNAMED Micro Spring Scissors, TC, 4.5", CVD (CYZR-0147)
- CYNAMED Lab Dissecting Scalpel Handle, No. 4, PK3 (CYZR-0751)
- CYNAMED EMT Shears, 7.25", Flouride, Blue (CYZR-0075)
- CYNAMED Disposable Lab Scalpels, Size 25, 10/BX (CYZR-0036)
- CYNAMED Disposable Lab Scalpels, Size 22, 10/BX (CYZR-0033)
- A E S INDUSTRIES SCISSOR CLAMP 10 1/2" SELF-ADJUSTING (ADT-402)
- Cynamed Scissors