Shop All Scissors
Cynamed
EMT Shears, 7.25", Flouride, Black
Mfr # CYZR-0070
Zoro # G1291830
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 7.25 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350)
- C-LINE PRODUCTS Tri-Fold Portfolio, Heavyweight Poly, Black, 24PK (33941-BX)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A886)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/White (TZeS211)
- CYNAMED Operating Scissors, S/S, Curved, 4.5", PK3 (CYZR-0556)
- CYNAMED Goldman Fox Scissors -Precision Dissecti (CYZR-1016)
- CYNAMED Lab Scalpel Blades, Size 12, Box of 100 (CYZR-0004)
- CYNAMED EMT Medical Shears, 7.25", Red (CYZR-0062)
- CYNAMED Goldman Fox Scissors -Precision Dissecti (CYZR-1015)
- CYNAMED Disposable Lab Scalpels, Size 25, 10/BX (CYZR-0036)
- DIAMOND VISIONS Stainless Steel Grip Scissors 48 pc (SC-0179)
- Cynamed Scissors