Shop All Scissors
Cynamed
EMT Medical Shears, 7.25", White
Mfr # CYZR-0069
Zoro # G1291849
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 7.25 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Shpg, Ij10Up, 500, Wht 10PK (AVE8363)
- DYMO AC Adapter for Label Maker (40077)
- DIDAX Unifix 1-120 Number Line (211504)
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- CYNAMED EMT Medical Shears, 7.25", Neon Orange (CYZR-0063)
- CYNAMED Lab Scalpel Blades, Size 14, Box of 100 (CYZR-0006)
- CYNAMED Lab Scalpel Handle with Graduation, #3 (CYZR-0745)
- CYNAMED Disposable Lab Scalpels, Size 10, 10/BX (CYZR-0022)
- CYNAMED EMT Shears, 7.25", Red/Black Pattern (CYZR-0082)
- CYNAMED Micro Spring Dissecting Scissor Set of 6 (CYZR-0359)
- TITAN Multi Purpose Shears 7-1/2" (12345)
- Cynamed Scissors