Shop All Scissors
Cynamed
EMT Medical Shears, 7.25", Purple
Mfr # CYZR-0067
Zoro # G1291794
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Length 7.25 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX 1"x 3" Laser Insert Sheets, Pk50 (LI11320)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97271)
- DECKER TAPE PRODUCTS Label, DL1182, PACKING SLIP INSIDE, 3" X 5" (DL1182)
- ZORO SELECT Steel Strapping Tensioner, Buckle (52YU54)
- CYNAMED Ridge Mapping Caliper (CYZR-0343)
- CYNAMED Disposable Lab Scalpels, Size 25, 10/BX (CYZR-0036)
- CYNAMED O.R. Grade Lister Bandage Scissors, 3.5" (CYZR-0461)
- CYNAMED Lab Dissecting Scalpel Handle, No. 7 (CYZR-0755)
- CYNAMED Lab Dissecting Scalpel Handle, No. 4, PK3 (CYZR-0751)
- CYNAMED EMT Shears, 7.25", Flouride, Blue (CYZR-0075)
- KLEIN TOOLS Cable Splicer Snip Stainless Steel (2100-9)
- Cynamed Scissors