Shop All Scissors
Cynamed
EMT Medical Shears, 7.25", Black
Mfr # CYZR-0061
Zoro # G1291952
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 7.25 in.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Permanent Marker, Chisel Tip (2178491)
- STANLEY 14.38 in. W X 16.13 in. H X 6.125 in. D Storage Organizer Polypropylene 39 compartments Blac (STST40739)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CNK5)
- FLIPSIDE Cork Roll, 4 Ft. x 24 Ft., 3mm Thick (38003)
- CYNAMED Micro Spring Dissecting Scissor Set of 6 (CYZR-0359)
- CYNAMED Dissecting Scalpel Handle No. 3 Blue (CYZR-0744)
- CYNAMED EMT Medical Shears, 7.25", Red (CYZR-0062)
- CYNAMED Operating Scissors, S/S, Straight, 6.5", PK3 (CYZR-0553)
- CYNAMED EMT Shears, 7.25", Flouride, Yellow (CYZR-0073)
- CYNAMED Lab Scalpel Blades, Size 24, Box of 100 (CYZR-0014)
- MILTEX INTEGRA Vantage Operating Scissors, 4.5in, Straight with Blunt/Blunt Tip (V95-22)
- Cynamed Scissors